-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plastic Clamp |
---|---|
Depth | 2 25" |
Hardware Material | Zinc-Plated |
Height | 1.63" |
Hose Size | 1/2" |
Insert Material | PEX |
Length | 2 25" |
Material | Plastic |
---|---|
Max. Pressure | 160 psi |
Pipe Size | 1/2" |
Temp. Range | 73 Degrees |
Tube Size | 1/2" |
Type | Single |
Width | 1.25" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 22.86 |
HS Code | 3926909980 |
---|---|
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.