-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | PEX Manifold |
---|---|
Body Material | Copper |
Connection Type | PEX |
Inlet Size | 3/4" |
Max. Pressure | 80 psi |
Number of Inlets | 1 |
Number of Outlets | 8 |
---|---|
Outlet Size | 1/2" |
Overall Height | 1.875" |
Overall Length | 19.5" |
Overall Width | 1.25" |
Temp. Range | 33 Degrees to 200 Degrees F |
Height (cm) | 4.45 |
---|---|
Length (cm) | 47.63 |
Width (cm) | 5.08 |
HS Code | 7419995010 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.