ZURN P1901-23-ALUM Sediment Bucket, Aluminium Construction, Four Feet Design
  • Model: P1901-23-ALUM
  • Item: AD4GPD
  • Cross: 41J515

ZURNZURN

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ZURN P1901-23-ALUM Sediment Bucket 6-5/8 x 4-3/4 Inch Aluminium | AD4GPD 41J515
Hover to zoom
In Stock
£264.14 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jul 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSediment Bucket
    Color/FinishMill
    Height4.75"
    Length6.625"
    MaterialAluminum
    TypeSquare

    Shipping Info:

    Ship weight (kg) 1.11
    Ship height (cm)17.78
    Ship length (cm)21.08
    Ship width (cm)21.08
    HS code7610900020
    Country of OriginCN

    Product Details:

    • Square sediment bucket suitable for use with Z1901 sink liner in wastewater management facilities and boiler rooms 
    • Features lightweight aluminium construction for withstanding abrasive liquids or chemicals and handling heavy loads
    • Durable 4 feet design offers operational support and maximum floor clearance for effective draining
    X [Close]

    Find Products & Get a Quotation for FREE!

    CHAT NOW