-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Three Quarter Floor Drain Grate |
---|---|
Color/Finish | Mill |
Connection | Drop In |
Grid Material | Cast Iron |
Height | 1/2" |
---|---|
Length | 8.875" |
Material | Cast Iron |
Height (cm) | 3.05 |
---|---|
Length (cm) | 23.88 |
Width (cm) | 24.13 |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2 |
Please note that the item you have bought is a 115V.