Sign In

ZURN P121-DOME-CI Roof Drain Dome 10 In.d

In Stock
Item: AB6URC
Model: P121-DOME-CI
Cross Ref: 22F395

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$237.88 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Roof Drain Dome
Color/Finish Blue
Height 4.25"
Material Cast Iron
Overall Dia. 10.125"

Shipping Information

Height (cm) 10.67
Length (cm) 17.27
Width (cm) 17.02
HS Code 7326908588
Country Of Origin CN
Weight (kg) 2.59

Explore Products

Please note that the item you have bought is a 115V.

Agree