-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roof Drain Dome |
---|---|
Color/Finish | Blue |
Grid Material | Cast Iron |
Height | 4.5" |
Length | 12.437" |
---|---|
Material | Cast Iron |
Overall Dia. | 10.25" |
Height (cm) | 11.18 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 21.59 |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.52 |
Please note that the item you have bought is a 115V.