-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Floor Sink |
---|---|
Color/Finish | White |
Connection | No Hub |
Height | 6" |
Length | 12" |
---|---|
Material | Cast Iron and Porcelain Enamel |
Pipe Dia. | 3" |
Height (cm) | 23.88 |
---|---|
Length (cm) | 30.99 |
Width (cm) | 31.5 |
HS Code | 7324900000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 10.41 |
zurn-fd2375-nh3-f.pdf
Please note that the item you have bought is a 115V.