-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Check Valve with Ball Valve |
---|---|
Cap to Inlet Center | 2-3/4" |
Connection Type | Solvent |
Flow | Full Flow |
Length | 14 7/5" |
Material | PVC |
Max. Temp. | 130 Degrees F |
Mounting Position | Vertical or Horizontal |
---|---|
Overall Height | 4.5" |
Seal Material | Buna N |
Seat Material | PVC |
Size | 1.5" |
Spring Material | Steel |
Width | 3.5" |
Height (cm) | 32.26 |
---|---|
Length (cm) | 31.5 |
Width (cm) | 31.75 |
HS Code | 8481809015 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.62 |
UPC | 053514308353 |
Please note that the item you have bought is a 115V.