ZOELLER 10-4489
  • Model: 10-4489
  • Item: CD2FTZ
  • Cross: 53MD94

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ZOELLER | 10-4489 | CD2FTZ | 53MD94 | Level Alarm
Hover to zoom
In Stock
£147.60 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLevel Alarm
    AlarmAudio/Visual
    Amps0.5
    Decibels87
    Enclosure RatingNEMA 1
    Power Cord Length6'
    ResetManual
    Voltage115VAC
    Watts10

    Shipping Info:

    Ship weight (kg) 0.59

    Brand Overview:

    Zoeller Pump Company is a global leader in the manufacturing of industrial and commercial sump pumps for various agricultural, drainage and HVAC applications. The Zoeller Pumps catalogue includes a wide range of utility pumps, sump pumps, effluent pumps, sewage pumps and grinder pumps. Zoeller sump pump is used in sump basins or for transferring water with solid particles of size less than 2 inches (50 mm). Zoeller sewage pump is designed to transfer effluent and wastewater having solid particle size ranging from 2 to 4 inches (50 mm to 102 mm). These submersible sewage pumps are available in 4/10 - 3 horsepower range and in different base materials and flow rates to suit a wide variety of water transfer requirements. The company also manufactures a variety of Zoeller pump parts, including relays, impellers, capacitors, seals and gaskets, for replacement of old and worn out parts. Raptor Supplies, one of the authorised Zoeller pump distributors, also offers various industrial pumps such as industrial utility pumps, hazardous location pumps, high-temperature water pumps and small submersible pumps.

    Sent to your email in 30 min

    Model: 10-4489Item: CD2FTZCross: 53MD94