-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pump Kit |
---|
Type | Single Phase 840 Grinder |
---|
Height (cm) | 19.05 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 12.7 |
HS Code | 8537106000 |
---|---|
Weight (kg) | 0.65 |
UPC | 465423026929 |
Please note that the item you have bought is a 115V.