-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | AED Tag |
---|---|
Height | 5.75" |
Hole Size | 1/2" |
Legend/Background Color | Black and Red/White |
Material | Recycled Plastic |
---|---|
Width | 3" |
Withstand Pull Force | 50 lb. |
Height (cm) | 1.78 |
---|---|
Length (cm) | 14.99 |
Width (cm) | 8.64 |
HS Code | 4911998000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.