-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Recycle Label |
---|---|
Height | 7" |
Legend/Background Color | White |
Material | Self-Adhesive Eco-Poly |
---|---|
Width | 10" |
Height (cm) | 0.33 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 17.78 |
HS Code | 4911998000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.12 |
Please note that the item you have bought is a 115V.