-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Optical Dissolved Oxygen Meter |
---|---|
Auto Power Off | Yes |
Automatic Temperature Compensation | Yes |
Calibration | 1 Point |
Display | Graphic LCD |
Displayed Temperature Range | -5 to 70 Degrees C |
Dissolved Oxygen Range | 0 to 50 mg/L |
Dissolved Oxygen Range Accuracy | 0 to 200% Air Saturation, +/- 1% of Reading or +/- 1% Air Saturation; 200 to 500% air saturation, +/- 15% of Reading |
Interface | USB |
Memory | 5000 Data Sets with Good Laboratory Practices Data |
---|---|
Operating Temp. Range | -5 to 70 Degrees |
Oxygen Concentration | 0 to 500% |
Oxygen Concentration Accuracy | (0 to 200%) +/-2% of Reading or 2% Air Saturation, (200 to 500%) +/-6% of Reading |
Power Source | 2 C Batteries or USB |
Temp. Accuracy | +/- 0.2 Degrees C |
Temp. Resolution | 0.1 Degrees C |
Temperature Compensation Range | 0 to 45 |
Waterproof | Yes |
Height (cm) | 9.4 |
---|---|
Length (cm) | 29.46 |
Width (cm) | 23.11 |
HS Code | 9027808030 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.22 |
Please note that the item you have bought is a 115V.