-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Weight, 51 Oz, 6" |
---|
Sub-Category | Cables |
---|
Height (cm) | 4.57 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 15.24 |
HS Code | 9027908800 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.46 |
Please note that the item you have bought is a 115V.