-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide Drills |
---|---|
Dimension Type | Fractional Inch |
Drill Point | 140 Degrees |
Flute Length | 2 11/16" |
Grade | K30-40 |
---|---|
Material | Carbide |
Overall Length | 4.5" |
Size | 27/64" |
Height (cm) | 1.91 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 1.91 |
HS Code | 8207508000 |
---|---|
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.