-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Carbide End Mill |
---|---|
Cutting Direction | Right Hand |
Cutting Type | Center |
Diameter | 3/16" |
Dimension Type | Fractional Inch |
End | Single |
End Mill Style | Square |
End Style | Square |
Finish | Bright |
Helix Angle | 30 Degrees |
---|---|
Length of Cut | 3/4" |
List Number | E5011 |
Material | Carbide |
Milling Dia. | 3/16" |
Number of Flutes | 2 |
Overall Length | 2.5" |
Shank Dia. | 3/16" |
Type | General Purpose |
Height (cm) | 1.27 |
---|---|
Length (cm) | 6.67 |
Width (cm) | 1.27 |
HS Code | 8207703030 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.