YELLOW JACKET 69196 Digital Superheating Subcooling Meter
  • Model: 69196
  • Item: AB8TLH
  • Cross: 29AU24

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

YELLOW JACKET | 69196 | AB8TLH | 29AU24 | Superheat and Subcooling Meter
In Stock
£197.38 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemSuperheat and Subcooling Meter
    Ambient Operating Range14 Degrees to 158 Degrees
    Connection1-3/8" Clamp Probe
    DisplayLCD
    Measuring Range0 to 600 psi
    TypeDigital

    Shipping Info:

    Ship weight (kg) 0.32
    Ship height (cm)4.32
    Ship length (cm)25.4
    Ship width (cm)22.86
    HS code9025198080
    Country of OriginTW

    Brand Overview:

    Yellow Jacket, a brand of Ritchie Engineering Inc., has been offering a variety of HVAC / R tools and equipment to various automotive industries for more than 60 years. The Yellow Jacket HVAC Tools catalogue includes vacuum pumps, hoses, pipe and tube cutters, detectors and manometers. The brand's popular halogen and combustible leak detectors use an electrolyte sensor or UV technology to detect various refrigerants, hydrocarbons and combustible gases. The Yellow Jacket Refrigeration Tools category includes refrigerant evacuation pumps, gauges, scales, recovery machines and refrigeration access valves. The brand’s refrigerant evacuation pumps are designed for effectively removing unwanted air and water vapour from air conditioning systems. Yellow Jacket HVAC gauges offer durable and consistent pressure readings for various HVAC products and are calibrated to 1% accuracy.

    Sent to your email in 30 min

    Model: 69196Item: AB8TLHCross: 29AU24

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '197.38', 'items': [{ 'id': 'AB8TLH', 'google_business_vertical': 'retail' }] }); }, 5000);