-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Service Wrench |
---|---|
Drive Size | 1/4", 3/16", 3/8", 5/16" |
Finish | Black Oxide |
Head Movement | Fixed |
Head Style | Pear |
Material | Chrome |
---|---|
Overall Length | 5.5" |
Reversing | Reversing |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 11.18 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 16.26 |
HS Code | 8204110030 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.23 |
UPC | 686800606101 |
Please note that the item you have bought is a 115V.