|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

YELLOW JACKET 29985 Charging Hose Yellow Blue Red 60 In

Model: 29985
Item: AA2JRW
Cross Reference: 10M805
£88.14

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Charging Hose Set
Color Yellow/Blue/Red
Angle 0 Degrees
Burst Pressure 4000 PSI
Connection Size 1/4" Female
Fitting Material Brass
Hose Material Rubber
Length 60 In.
Number of Hoses 3
Type Refrigeration and Air Conditioning
Working Pressure 800 PSI
Online - Live Chat