|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

YELLOW JACKET 29260 Charging Hose Blue 60 In

Model: 29260
Item: AA2JRU
Cross Reference: 10M803
£37.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Charging Hose
Color Blue
Angle 0 Degrees
Burst Pressure 4000 PSI
Connection Size 1/4" Female
Fitting Material Brass
Hose Material Rubber
Length 60 In.
Number of Hoses 1
Type Refrigeration and Air Conditioning
Working Pressure 800 PSI
Online - Live Chat