|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

YELLOW JACKET 29060 Charging Hose Yellow 60 In

Model: 29060
Item: AA2JRT
Cross Reference: 10M802
£37.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Charging Hose
Color Yellow
Angle 0 Degrees
Burst Pressure 4000 PSI
Connection Size 1/4" Female
Fitting Material Brass
Hose Material Rubber
Length 60 In.
Number of Hoses 1
Type Refrigeration and Air Conditioning
Working Pressure 800 PSI
Online - Live Chat