-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chucking Reamer |
---|---|
Cutting Direction | Right Hand |
Decimal Equivalent | 0.358" |
Dimension Type | Letter |
Finish | Bright |
Flute Length | 1.75" |
Left/Right Hand | Right Hand Cutting |
Letter Size | T |
Material | Cobalt |
---|---|
Number of Flutes | 6 |
Overall Length | 7" |
Shank | Straight |
Shank Dia. | 0.038" |
Shank Size | 0.358" |
Shank Type | Straight |
Size | T |
Height (cm) | 1.59 |
---|---|
Length (cm) | 1.59 |
Width (cm) | 20.32 |
HS Code | 8207600035 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.