YALE CA5407CK x 630 Heavy Duty Entrance Knob Lockset, Dull Stainless Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£424.79 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: CA5407CK x 630

  • Item: CD3FLU

  • Cross Ref: 48LW55

Product Specifications:

ItemKnob Lockset
ADA CompliantNo
Backset2.75"
FinishDull Stainless Steel
Fire Rating3 hr.
Grade1
Handle TypeKnob
Key MaterialNickel Silver
Key TypeDifferent
Keyway TypeYale Para
Knob MaterialSteel
Location TypeApartment,Hotel,Multi-Family,Office
Number of Keys2
Pins6
Required Door Thickness1-3/8" and 2"
Strike Dim.1.25"
Strike TypeCurved Lip Strike
Style5400CK Ball
Lockset FunctionEntrance
Lockset Performance StrengthHeavy Duty

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes