-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lever Escutcheon w/Lock |
---|---|
Door Handing | Left Hand |
Finish | Stainless Steel |
---|---|
Fire Rated | Yes |
Height (cm) | 16.26 |
---|---|
Length (cm) | 31.5 |
Width (cm) | 19.56 |
HS Code | 8302416015 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.41 |
Please note that the item you have bought is a 115V.