Sign In

WRIGHT TOOL 96A Tool Box, 25-1/2 x 5-1/4 x 3 Inch Size

In Stock
Item: AX3JNW
Model: 96A

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$69.78 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Tool Box

Shipping Information

Country Of Origin US
Weight (kg) 6.29
UPC 076799009616

Explore Products

Please note that the item you have bought is a 115V.

Agree