Sign In

WRIGHT TOOL 9072 Sledge Hammer, Wood Handle, 36 Inch Size, 20 lbs.

In Stock
Item: AX3GGR
Model: 9072

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.24 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Sledge Hammer

Shipping Information

Country Of Origin US
Weight (kg) 21.9
UPC 076799090720

Explore Products

Please note that the item you have bought is a 115V.

Agree