-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Impact Socket |
---|---|
Drive Size | 3/4" |
Drive Type | Square |
Finish | Black Oxide |
Material | Hot Forged Alloy Steel |
Number of Points | 6 |
Output Type | Hex |
---|---|
Overall Length | 2.125" |
SAE or Metric | SAE |
Size | 1.125" |
Socket Depth | Standard |
Height (cm) | 5.08 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 5.08 |
HS Code | 8204200000 |
---|---|
Weight (kg) | 0.86 |
UPC | 076799068361 |
Please note that the item you have bought is a 115V.