Sign In

WRIGHT TOOL 42-17MM Hex Bit Socket, Metric, 17mm

In Stock
Item: AX3HYW
Model: 42-17MM

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.62 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Bit Socket

Shipping Information

Country Of Origin US
Weight (kg) 0.42
UPC 076799727831

Explore Products

Please note that the item you have bought is a 115V.

Agree