Sign In

WRIGHT TOOL 22M02B Replacement Hex Bit, 1/4 Inch Drive, 2mm

In Stock
Item: AX3HDQ
Model: 22M02B

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.35 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Replacement Hex Bit

Shipping Information

Country Of Origin US
Weight (kg) 0.03
UPC 076799730978

Explore Products

Please note that the item you have bought is a 115V.

Agree