-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | One Piece Horn |
---|---|
Decibels | 118 dB |
Finish | Chrome |
For Use On | Cars Trucks And Commercial Vehicles |
Height | 4.5" |
Length | 4.5" |
Material | Plastic |
---|---|
Mounting | Under-Hood |
Type | Air |
Voltage | 12 DC |
Width | 2 1/2" |
Height (cm) | 8.89 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 18.29 |
HS Code | 8512300020 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.74 |
Please note that the item you have bought is a 115V.