-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Horn Compressor |
---|---|
Decibels | N/A |
Diameter | 2 1/2" |
Finish | Chrome Plated |
For Use On | 3FHU9, 3FHV1, And 3FHV2 |
Length | 4.5" |
Material | Steel |
---|---|
Mounting | Bolt on |
Pressure | 12 To 14 PSI |
Type | Direct Drive |
Voltage | 12 DC |
Height (cm) | 7.37 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 8.64 |
HS Code | 8414809000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.56 |
Please note that the item you have bought is a 115V.