-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Tone Extra Loud Replacement Horn |
---|---|
Decibels | 116 dB |
Finish | Black Painted |
For Use On | Cars, Trucks And Vans |
Height | 3.5" |
Length | 3.125" |
Material | Steel And Plastic |
---|---|
Mounting | Under Hood |
Type | Electric |
Voltage | 12 DC |
Width | 3.75" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 20.83 |
Width (cm) | 13.21 |
HS Code | 8531800030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.