-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Marine Air Horn |
---|---|
Amps | 16 |
Decibels | 121 dB |
Finish | Chrome Plated |
For Use On | Boat and Marine Application |
Height | 3.75" |
Length | 17" |
Material | Brass |
---|---|
Mounting | Bracket Mount |
Pressure | 10 to 12 PSI |
Type | Electric |
Voltage | 12 VDC |
Width | 568622" |
Height (cm) | 20.64 |
---|---|
Length (cm) | 45.4 |
Width (cm) | 11.75 |
HS Code | 8531800030 |
---|---|
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.