-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Tone Single Trumpet Horn |
---|---|
Decibels | 115 dB |
Finish | Polished |
For Use On | Boats, Trucks And Vans |
Height | 4.5" |
Length | 18.5" |
Material | Stainless Steel |
---|---|
Mounting | Exterior Mount |
Type | Electric |
Voltage | 12 DC |
Width | 4" |
Height (cm) | 15.49 |
---|---|
Length (cm) | 48.51 |
Width (cm) | 12.45 |
HS Code | 8531800030 |
---|---|
Country Of Origin | TW |
Weight (kg) | 1.29 |
Please note that the item you have bought is a 115V.