|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WITTE 9T 653746 Screwdriver Set Insulated Slotted/phillips 7pc

Model: 9T 653746
Item: AA2FUF
Cross Reference: 10G456
£78.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Insulated Screwdriver Set
Finish Chrome with Black Tip
Handle Design 3 Sided, Ergonomic
Handle Material Polypropylene
Number of Pieces 7
Shank Material Chrome Vanadium Steel
Shank Shape Round
Tether Capable Standard Tool(Accessory Needed for Tethering)
Tip Style Assorted
Tip Style Group Slotted/Phillips/Square
Online - Live Chat