-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Offset Snip |
---|---|
Construction | Molybdenum Steel Jaw |
Curve Type | Narrow |
Cutting Action | Left/Straight |
Cutting Edge | Serrated |
Cutting Length | 1.25" |
Handle Color | High Visibility Orange |
Handle Design | Non-Slip Grip |
Handle Type | Non Slip, Compound Leverage Action |
---|---|
Jaw Type | Nonslip Serrated |
Material | Molybdenum Steel Jaw |
Metal Gauge | 18 Mild |
Overall Length | 9.25" |
Safety Latch | Yes |
Type | Offset |
Height (cm) | 30.23 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 8.64 |
HS Code | 8203406000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.41 |
Please note that the item you have bought is a 115V.