-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electricians Scissors |
---|---|
Blade Edge | Bottom Blade Serrated |
Blade Material | Solid Steel, Nickel Plated |
Handle Color | Silver |
Handle Material | Solid Steel, Nickel Plated |
Handle Type | Ring |
---|---|
Length of Cut | 1.875" |
Overall Length | 5.25" |
Point Type | Sharp |
Height (cm) | 3.05 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 8.13 |
HS Code | 8213009000 |
---|---|
Country Of Origin | IT |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.