Our customers love us!

WIREMOLD R5BZ Surge Suppressor 15a 6 Outlet 6 Feet Black
  • Model: R5BZ
  • Item: AF4LMN
  • Cross: 9AEV9

WIREMOLDWIREMOLD

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WIREMOLD R5BZ Surge Suppressor 15a 6 Outlet 6 Feet Black | AF4LMN 9AEV9
Hover to zoom
In Stock
£122.40 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemSurge Protection Outlet Strip
    ColorBlack
    Cord Length6'
    Depth2"
    Gauge/Conductor14/3
    GradeCommercial/Residential/Office
    Height1.75"
    Housing MaterialSteel
    Length19"
    Max. Amps15
    Max. Surge Current36kA
    Mounting StyleRack
    NEC Cord DesignationSJT
    NEMA Plug Configuration5-15P
    NEMA Receptacle Configuration5-15R
    Noise Reduction Rating NRR35dB
    Number of Outlets6
    Phase1
    Plug TypeNEMA 5-15P
    Power IndicatorYes
    Receptacle TypeNEMA 5-15R
    Voltage120
    Width1.75"

    Shipping Info:

    Ship weight (kg) 1.36
    Ship height (cm)11.43
    Ship length (cm)52.07
    Ship width (cm)13.97
    HS code8537109070
    Country of OriginMX

    Product Details:

    • Outlet Surge Protection (Yes)