WIRECRAFTERS RE12842SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 42 Inch D, Gray, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£7844.29 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: RE12842SD2

  • Item: CD3VXL

  • Cross Ref: 38XY39

Product Specifications:

ItemEnclosure Kit
ColorGray
FinishPowder Coated
Footplates2" x 7"
Gauge10
MaterialSteel Wire Mesh
Number of Shelves2
Overall Depth42"
Overall Height96"
Overall Width144"

Shipping Info:

Ship weight (kg) 560.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes