Sign In

WIRECRAFTERS 20101 Woven Partition Cage 20 feet 8 Inch Width x 10 feet 4 inch Depth

Item: AH8QRH
Model: 20101
Cross Ref: 38XY48
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,987.78 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Woven Partition Cage
Door Size 3 ft. W x 7 ft. H
Lock Keyed Different
Room Size Depth (Ft.) 10 ft. 4"
Room Size Height (Ft.) 10 ft. 5-1/4"
Room Size Width (Ft.) 20 ft. 8"
Type Predesigned 1 Sided

Product Details

    • Ceiling : No

Shipping Information

Height (cm) 152.4
Length (cm) 304.8
Width (cm) 76.2
Country Of Origin US
Weight (kg) 200.4912

Explore Products

Please note that the item you have bought is a 115V.

Agree