-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lever Bar Clamp |
---|---|
Bar Material | Steel |
Bar Size | 1 x 1/2 In. |
Bar Thickness (In.) | 1 x 1/2 |
Bar Width (In.) | 1/2 |
Clamp Face (In.) | 1 x 1-1/2 |
Clamping Surface D (In.) | 1-1/2 |
Clamping Surface W (In.) | 1 |
Handle Length | 20" |
Handle Material | Drop Forged Steel |
Load Capacity | 1200 lbs. |
Max. Jaw Opening | 20" |
---|---|
Nominal Clamping Pressure | 1200 lb. |
Nominal Rail Size (In.) | 1 x 1/2 |
Opening | 8 In. |
Pad Type | Flat |
Swivel Pad | 1 x 1-1/2 In. |
Swivel Type | Ball and Socket |
Throat Depth | 4" |
Type | Ratcheting F-Clamp |
Width | 1" |
Height (cm) | 4.83 |
---|---|
Length (cm) | 30.23 |
Width (cm) | 17.78 |
HS Code | 8205700090 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.31 |
UPC | 731325228519 |
Please note that the item you have bought is a 115V.