-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | F-Clamp |
---|---|
Bar Material | Extruded Steel |
Bar Thickness (In.) | 7/16 |
Bar Width (In.) | 7/8 |
Handle Material | Steel |
Load Capacity | 1200 |
Max. Jaw Opening | 18 |
Nominal Clamping Pressure | 1200 |
---|---|
Nominal Rail Size (In.) | 7/8 x 7/16 |
Opening | 18 |
Pad Type | Replaceable, V-Groove |
Swivel Type | Hex Head |
Throat Depth | 4.75 |
Type | Spark-Duty |
Height (cm) | 3.81 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 17.78 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.8371 |
Please note that the item you have bought is a 115V.