-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter/Regulator |
---|---|
Adjustment Knob | T-Handle |
Adjustment Range | 0 to 125 psi |
Bowl Material | Stainless Steel |
Bowl Size | 4.0 oz. |
Drain Type | Manual |
Filter Rating | 5 micron |
Gauge Port | 1/4" |
Max. Flow | 72 cfm |
---|---|
Max. Pressure | 300 psi |
Max. Temp. | 150 Degrees F |
Overall Height | 8.59" |
Overall Width | 2.5" |
Pipe Size | 1/2" NPT |
Size | Standard |
Height (cm) | 11.94 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 11.94 |
HS Code | 8481100040 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.52 |
UPC | 094705513392 |
Please note that the item you have bought is a 115V.