WILKERSON R21-03-000 Air Regulator 3/8 Inch Npt 180 Cfm 300 Psi
  • Model: R21-03-000
  • Item: AE3UUG
  • Cross: 5GC15

WILKERSONWILKERSON
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

WILKERSON R21-03-000 Air Regulator 3/8 Inch Npt 180 Cfm 300 Psi | AE3UUG 5GC15
Hover to zoom
In Stock
£102.80 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAir Regulator
    Adjustment KnobNonrising Dial
    Adjustment Range0 to 160 psi
    Gauge Port1/4" NPT
    Max. Flow180 cfm
    Max. Pressure300 psi
    Max. Temp.150 Degrees F
    Overall Height4.100"
    Overall Width2.600"
    Pipe Size3/8" NPT
    Valve DesignBalanced

    Shipping Info:

    Ship weight (kg) 1.02
    Ship height (cm)7.87
    Ship length (cm)11.68
    Ship width (cm)9.65
    HS code8481100060
    Country of OriginUS