-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Regulator |
---|---|
Adjustment Knob | Nonrising Locking |
Adjustment Range | 5 to 125 psi |
Body Material | Zinc Alloy, QQ-Z-363 |
Gauge Port | 1/8" NPT |
Max. Flow | 22 cfm |
Max. Pressure | 300 psi |
---|---|
Max. Temp. | 125 Degrees F |
Overall Height | 3.14" |
Overall Width | 1.65" |
Pipe Size | 1/4" NPT |
Height (cm) | 11.18 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 4.83 |
HS Code | 8481100060 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.2 |
UPC | 695977814028 |
Please note that the item you have bought is a 115V.