-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nut Driver |
---|---|
Blade Material | Chrome Vanadium Molybdenum Tool Steel |
Color | Black/Red |
Color Code | No |
Handle | SoftFinish(R) Ergonomic |
Handle Color | Black/Red |
Handle Design | Ergonomic |
Hex | 6.0 mm |
Hex Size | 6.0mm |
Nonsparking | No |
---|---|
Overall Length | 8.5" |
SAE or Metric | Metric |
Shaft | Hollow |
Shank | Round |
Shank Length | 2.75" |
Shank Material | CVM Steel |
Shank Type | Hollow Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 2.79 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 10.67 |
HS Code | 8204200000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.