|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WIEGMANN WA907220FSD Enclosure Hinged 20d x 72w x 90h Inch

Model: WA907220FSD
Item: AB4NUJ
Cross Reference: 1ZHV2
£3597.94

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Enclosure
Color Gray
Basic Material Metallic
Depth 24.12"
Enclosure Cover Features 3 Point Keylocking-padlocking Combo Handle
Enclosure Cover Type Hinged
Finish ANSI 61 Polyester Powder
Gasket Polyurethane
Height 90.12"
Interior Panel 1ZHV6
Knockouts / No Knockouts No Knockouts
Material Carbon Steel
Metal Gauge 10
Mounting Free Standing
NEMA Rating 12
Usable Opening Depth 20.75"
Width 72.12"
Online - Live Chat