WIDIA M41221 Carbide Bur, 1 Inch Size, Cylindrical, Double Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£130.56 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: M41221

  • Item: CD3XAA

  • Cross Ref: 1Z346

Product Specifications:

ItemCarbide Bur
Cutter Dia.1"
Cutting Edge TypeDouble Cut
Length of Cut1"
Max. RPM25,000
Overall Length2.75"
Shank MaterialHardened Steel
Shank Size1/4"
ShapeCylindrical
Trade NumberSA-9

Shipping Info:

Ship weight (kg) 0.27

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes