WIDIA VTSPO5534 -REPLACE EDP#72629B M14-2.00 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£74.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: VTSPO5534 -REPLACE EDP#72629B

  • Item: CD2LUN

  • Cross Ref: 53NE20

Product Specifications:

ItemTap
Dimension TypeMetric
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length91.20mm
Shank Dia.10.90mm
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length25.40mm
Thread SizeM14-2.00
Thread TypeMetric Coarse
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes