WIDIA VTSPO5511 -REPLACE EDP#72619B M5-0.80 Tap, Plug, 2 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£32.37 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: VTSPO5511 -REPLACE EDP#72619B

  • Item: CD2LUF

  • Cross Ref: 53MX43

Product Specifications:

ItemTap
Dimension TypeMetric
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Overall Length60.30mm
Shank Dia.4.93mm
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length12.70mm
Thread SizeM5-0.80
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes